0
1

Countryman Foresters Bowsaw 530mm (21in)

Order Code: ZT3287379S

£12.39 Inc VAT (20%)
£12.994.5% off


Description

The Faithfull Countryman Foresters Bowsaw provides excellent cutting performance and is suitable for use by gardeners, builders, farmers and DIY, etc. Its sharp taper design allows ease of access amongst branches and undergrowth. The tubular steel frame has a lever tensioner allowing easy blade replacement and a soft-grip handle complete with plastic finger guard.

Supplied with two blades; a 'peg' tooth blade for use with dry wood and a 'raker' tooth blade for use with wet wood. Double-ground, induction hardened teeth provide ultra-sharp cutting edges for prolonged life.

Specification:

Blade Length: 530mm (21in) .

Technical Specs
Blade Length: 530mm (21in)

See full description
Specifications for Countryman Foresters Bowsaw 530mm (21in)
  • Type
    Bowsaw
  • Length
    530mm
  • Saw Type
    Bowsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome