0
1

Countryman Roofers Bowsaw 530mm (21in)

Order Code: ZT3287383S

£13.99 Inc VAT (20%)


Description

The Faithfull Countryman Roofers Bowsaw provides excellent cutting performance and is suitable for use by gardeners, builders, farmers and DIY, etc. Its tubular steel frame features a lever tensioner allowing easy blade replacement and a soft-grip handle complete with plastic finger guard.

Supplied with two blades; a 'peg' tooth blade for use with dry wood and a 'raker' tooth blade for use with wet wood. Double-ground, induction hardened teeth provide ultra-sharp cutting edges for prolonged life.

Specification:

Blade Length: 530mm (21in) .

See full description
Specifications for Countryman Roofers Bowsaw 530mm (21in)
  • Type
    Bowsaw
  • Saw Type
    Bowsaw
  • Length
    530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome