Ergo Force Bow Saw 24"

Order Code: ZT4970921S

£17.99 Inc VAT (20%)


Description

Bahco Ergo Force Bow Saw 24" Bowsaw frame developed according to the scientific ERGO� process ERGO� handle with knuckle protector gives ergonomic comfort and safety Heavy duty bowsaw Made from high-quality steel and protected from rust and corrosion by a coating of high-impact enamel paint Designed for demanding applications and tough environments as construction sites Lightweight tubing, 24" - 750 g, for easy handling Innovative tensioning mechanism for high blade tension (up to 120 kp) and straight cutting Better and stronger blade fitting for easy and safe blade change

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ergo Force Bow Saw 24"
  • Material
    Steel
  • Product Type
    Bow Saw
  • Length
    24in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome