SW30 Bowsaw 530mm (21in) FSK1001621

Order Code: ZT1737361S

£16.99 Inc VAT (20%)


Description

Fiskars SW30 Bowsaw for trimming stems and thicker branches. Its curved nose enables cutting in hard to reach or difficult positions. The saw cuts on both the push and pull stroke. This and its 'plane toothing', allow fast and easy sawing. Supplied with a plastic protector for safe transportation. Specification Cutting Diameter 10-20cm Blade Length 530mm Overall Length 62.5cm

See full description
Specifications for SW30 Bowsaw 530mm (21in) FSK1001621
  • Type
    Bowsaw
  • Overall Length
    530mm
  • MFR Part No.
    FSK1001621
    1001621
  • Length
    530mm
  • Saw Type
    Bowsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome