0-42-065 600mm/24" Digital FatMax Level

Order Code: ZT1049329P

£99.99 Inc VAT (20%)


Description

0 42 065
Digital accuracy: 0.10 at level and plumb, 0.20 at other angles.
LCD screen means easy to read measurements.
360° readout - flips in upside down position. Functional in all positions.
HOLD function - make it easy to use even in low light conditions.
MODE function gives the degree/percentage/in-ft.
MEMORY RECALL (9 measurements).
Buzzer at 0°, 45° and 90°.
Low battery indicator.
Waterproof bag included.
Size: 600mm (24").

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome