230MM/9" Shock Proof Magnetic Torpedo Level 3 Vials (0-43-511)

Order Code: ZT2603601S

£13.99 Inc VAT (20%)


Description

Stanley 0-43-511 Shock Proof Torpedo Magnetic Spirit Level 230mm The Stanley 0-43-511 spirit level is the perfect all-rounder for any job site.Its V-shaped metal grooveallows you to check cylindrical surfaces e.g. for use on pipes and the magnetic plate is extremely handy for hands-free levelling of metal/piping construction works. The rubber end caps provide protection in case the level is droppedfor maximum accuracy at all times. Features: Aluminium plate with V-shaped metal groove to check cylindrical surfaces e.g. for use on pipes High visibility reversible vials: horizontal, vertical and 45� Magnetic plate for hands-free levelling of metal or piping construction works Protected central vial for resistance to shocks Rubber end caps to provide protection in case the level is dropped Specification: Length: 230mm Number of vials: 3

See full description
Specifications for 230MM/9" Shock Proof Magnetic Torpedo Level 3 Vials (0-43-511)
  • Product Type
    Torpedo Level
  • Length
    230mm
  • No. of Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome