0
1
2

70TM Torpedo Level 22cm Magnetic Base STB70TM

Order Code: ZT1464433S

£19.99 Inc VAT (20%)


Description

Stabila Torpedo Level, is a sturdy level with two shockproof vials (one horizontal and one vertical). Has an epoxy locked top frame and a lasting accuracy of 0.029 = 0.5mm/m in vial up position. Stabila 70TM Torpedo Level with magnetic base. Length 22cm

Specifications for 70TM Torpedo Level 22cm Magnetic Base STB70TM
  • Overall Length
    22cm
  • MFR Part No.
    STB70TM
  • Type
    Torpedo
  • Number of Vials
    2
  • Level Type
    Torpedo
  • Number Vials
    2
  • Length
    22cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome