70TMW Torpedo Level with Magnetic Base & Rotatable Angle


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

This lightweight torpedo level is the ideal tool for a complete and all-round toolbox. The small stature allows for accurate measuring even in confined spaces and makes storage of the tool in your toolbox efficient. Boasting a magnetic base, three vials including one rotatable angle vial and an accuracy that you can rely upon thanks to STABILA®'s installation technology where the vial is precisely aligned with the measuring surface before being locked together ensuring long life accuracy.

Features and Benefits
• Aluminium construction makes for a robust, yet lightweight product
• Rotatable vial allows for accurate and precise measuring and transferring of angles
• Magnetic base allows you to stabilise the product on ferrous surfaces
• Small stature and design makes the product suited for use in confined or restricted spaces as well as being suited for transporting in your toolbox
• Electrostatic powder coating and smooth finish makes for easy cleaning of your tool
• Plastic end caps aid in protecting the tool against impact if dropped
• STABILA® installation technology guarantees long term accuracy, with levels of ± 0.5 mm/m in a normal position
• Three vials in total, one horizontal, one vertical and one rotatable vial for all round measuring

Typical Applications
• Engineering
• Construction
• DIY

Warranty's
• 10 Year Manufacturer's Guarantee (T's&C's Apply)

See full description

Feature Attributes

Number of Vials:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome