70TMW 250mm Torpedo Level with MAG Base
0
1
2

70TMW 250mm Torpedo Level with MAG Base

Order Code: ZT1008685X

£17.99 Inc VAT (20%)


Description

70TMW
Robust aluminium body with a magnetic strip on the base. The level has three vials; one fixed vertical and one fixed horizontal as well as an angle vial that can be rotated +90° or -90° from its standard horizontal position. The horizontal vial has a viewing angle of 300°, allowing the level to be used for overhead measurements when the level is turned upside down.

Specifications for 70TMW 250mm Torpedo Level with MAG Base
  • Overall Length
    260mm
  • Level Type
    Torpedo Level
  • Finish/Coating
    Electrostatic Powder Coated
  • Vial Material
    Acrylic
  • MFR Part No.
    70TMW-25
  • Level Features
    Rubber End Caps
  • Base Type
    Magnetic
  • Accuracy
    Horizontal 0.029° (0.5 mm/m)
  • Vial Visibility
    Top Viewing/Upside-down Viewing
    Front Viewing
  • Body Colour
    Yellow
  • Number of Vials
    3
  • Vial Type
    Horizontal
    Vertical
    Adjustable Angle
  • Overall Width
    25mm
  • Body Material
    Aluminium
  • Series
    Type 70 T
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome