0
1

81S-10HL Torpedo Level 25cm & Holster STB81S10HL

Order Code: ZT2598374S

£41.99 Inc VAT (20%)


Description

The Stabila 81S Torpedo Level with a strong cast aluminium T-profile making it easy to hold. The particularly slender trapezoidal bevelled shape makes it suitable for working in cramped spaces. The die-cast frame has 1 milled measuring face and protecting noses to prevent damage to milled face. Specification 2 Vials 1 plumb and 1 horizontal. Accuracy Normal Position 0.029=0.5mm/m. Accuracy Overhead Position 0.043=0.75mm/m. 1 x Stabila 81S Torpedo Level 25cm 1 x Stabila Holster

See full description
Specifications for 81S-10HL Torpedo Level 25cm & Holster STB81S10HL
  • Type
    Scaffold
  • Length
    25cm
  • Level Type
    Scaffold
  • Number Vials
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome