0
1
2

81S REM Rare Earth Magnetic Torpedo Level 25cm STB81SREM

Order Code: ZT2598298S

£39.99 Inc VAT (20%)


Description

The Stabila 81S Torpedo Level has a strong cast aluminium T-profile making it easy to hold. The particularly slender trapezoidal bevelled shape makes it suitable for working in cramped spaces. The die-cast frame has 1 milled measuring face and protecting noses to prevent damage to milled face. Additional magnets mounted in the milled measuring surface hold this level securely on scaffolding or beams. 2 Vials 1 plumb & 1 horizontal. Accuracy Normal Position 0.029=0.5mm/m. Accuracy Overhead Position 0.043=0.75mm/m. Type 81SREM has rare earth magnets (five times stronger). The Stabila 81S REM Rare Earth Magnetic Torpedo Level is supplied loose.

See full description
Specifications for 81S REM Rare Earth Magnetic Torpedo Level 25cm STB81SREM
  • Level Type
    Scaffold
  • Type
    Scaffold
  • Number Vials
    2
  • Length
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome