81S Torpedo Level 25cm STB81S10L

Order Code: ZT1464442S

£31.99 Inc VAT (20%)


Description

The Stabila 81S Torpedo Level with a strong cast aluminium T-profile making it easy to hold. The particularly slender trapezoidal bevelled shape makes it suitable for working in cramped spaces. The die-cast frame has 1 milled measuring face and protecting noses to prevent damage to milled face. Specification 2 Vials 1 plumb and 1 horizontal. Accuracy Normal Position 0.029=0.5mm/m. Accuracy Overhead Position 0.043=0.75mm/m. 1 x Stabila 81S Torpedo Level 25cm

See full description
Specifications for 81S Torpedo Level 25cm STB81S10L
  • Overall Length
    25cm
  • MFR Part No.
    STB81S10L
  • Type
    Scaffold
  • Number of Vials
    2
  • Length
    25cm
  • Number Vials
    2
  • Level Type
    Scaffold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome