Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Box, I-Beam, and Torpedo Levels
Classic Box Level 3 Vial 120cm
By Stanley
Order Code:
ZT1293113P
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/box-i-beam-and-torpedo-levels/classic-box-level-3-vial-120cm/p/ZT1293113P
Add to quotation
View all Box, I-Beam, and Torpedo Levels
Description
Length: 120cm.
Specifications
Specifications for Classic Box Level 3 Vial 120cm
MFR Part No.
STHT1-43106
Length
47in
Number of Vials
3
Number Vials
3
Accuracy
0.5mm/m
Level Type
Box Smooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome