0
1
2
3
4
5
6

FatMax Pro Torpedo Level 25cm STA043609

Order Code: ZT1465032S

£27.99 Inc VAT (20%)


Description

The STANLEY FatMax Pro Torpedo Level has a a die-cast aluminum body for long lasting durability. The solid block vial provides accuracy of 0.5mm/m (0.0005in/in), and a 180-degree rotating vial is designed to duplicate angles. It includes a magnified center vial for improved visibility. Its magnetic base features a pipe groove for use on rounded surfaces. Ideal for scaffolders, plus it is also perfect for installing machinery, air conditioning ducting or shelving.

See full description
Specifications for FatMax Pro Torpedo Level 25cm STA043609
  • Overall Length
    25cm
  • MFR Part No.
    STA043609
  • Type
    Torpedo
  • Number of Vials
    3
  • Length
    25cm
  • Number Vials
    3
  • Level Type
    Torpedo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome