GAM 220 MF Angle Level
0
1
2

GAM 220 MF Angle Level

Order Code: ZT1008895X

£209.99 Inc VAT (20%)


Description

This Digital Angle Finder is four tools in one: an angle finder, a cut calculator, a protractor and a level. Automatic calculation of single and double mitre angles without any other tools.

Features and Benefits
• Stores angle measurements in memory for repeated use
• Easy-to-read illuminated, rotating flip display
• Leg extension - 16 In. long
• Manual angle finder leg lock, to reposition the same angle
• Easy field calibration for consistent results
• Robust housing, with IP 54 protection

See full description
Specifications for GAM 220 MF Angle Level
  • Overall Length
    400mm
  • Accuracy
    angles: ± 0.1°
  • Number of Vials
    2
  • MFR Part No.
    GAM 220 MF
  • Resolution
    0.1°
  • Product Type
    Digital Angle Level
  • Range
    0-220°