0
1

GCL 2-15G Professional Combi Laser Level Green with Rotating Mount RM1 in L-Boxx - 0 601 066 J00

Order Code: ZT1253310X

£299.99 Inc VAT (20%)


Description

Compact and versatile combi laser for all short-distance levelling applications. Working range and accuracy of plumb dots: 10m (up and down) range, ±0.7 mm/m accuracy. Working temperature range: -20°C to +70°C.

Features and Benefits:
• Green horizontal and vertical lines for maximal visibility and red plumb points for precise transfer application
• Multifunctional rotating mount for easy alignment of the laser lines around the plumb points.
• Flexible to use with rotating RM 1 Professional multifunctional mount for aligning the laser lines and for versatile mounting of the tool
• Easy positioning can be achieved using using the 1/4" or 5/8" tripod mount
• ±4° levelling range for accurate laser levelling

See full description
Specifications for GCL 2-15G Professional Combi Laser Level Green with Rotating Mount RM1 in L-Boxx - 0 601 066 J00
  • Working Range
    15m
  • MFR Part No.
    0601066J00
  • Type
    Cross Line Laser Kit
  • Accuracy
    ± 0.30mm/m
  • Overall Height
    162mm
  • Beam Colour
    Green
  • Operating Temperature Range
    -10 to 50°C
  • Battery Type
    3 x 1.5V LR6 (AA)
  • Ingress Protection Rating (IP Rating)
    IP54
  • Levelling Type
    Self-levelling
  • Overall Length
    130mm
  • Model No.
    GCL 2-15G
  • Weight Including Batteries
    0.49kg
  • Number of Lasers
    2
  • Laser Class
    2
  • Maximum Range
    15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome