0
1

GIM 60 Professional Digital Inclinometer - 0 601 076 700

Order Code: ZT1253334X

£159.99 Inc VAT (20%)


Description

• Measures precise tilts in degrees, percent or millimetres/metres.

• Direction arrows and audible signals at 0° and 90° for easy alignment.

• Measured values automatically turn on the display when working overhead.

See full description
Specifications for GIM 60 Professional Digital Inclinometer - 0 601 076 700
  • Number of Vials
    2
  • MFR Part No.
    0 601 076 700
  • Overall Length
    600mm
  • Accuracy
    ± 0.05°
  • Product Type
    Digital Inclinometer
  • Resolution
    0.05°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome