LD-2m H/Res 2 Axis Dig Inc/Ometer comes with RS23 2 O/Put

Order Code: ZT1008901X

£279.99 Inc VAT (20%)


Description

A digital 2 axis inclinometer with RS232 output. Digital LCD display with back light, High Accuracy, 0.01° resolution, ±30° range. Can be used in 2 axis or single axis operation. Supplied in a plastic carry case. 3.4m lead for use with the LD-2M inclinometer to RS232 serial port sold separately.

Specifications for LD-2m H/Res 2 Axis Dig Inc/Ometer comes with RS23 2 O/Put
  • Resolution
    0.01°
  • MFR Part No.
    LD-2M
  • Range
    ±30°
  • Overall Length
    115mm
  • Product Type
    Digital Inclinometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome