LD-2M-RS232 Inclinometer Cable to Suit A L D-2M

Order Code: ZT1008902X

£19.99 Inc VAT (20%)


Description

A digital 2 axis inclinometer with RS232 output. Digital LCD display with back light, High Accuracy, 0.01° resolution, ±30° range. Can be used in 2 axis or single axis operation. Supplied in a plastic carry case. 3.4m lead for use with the LD-2M inclinometer to RS232 serial port sold separately.

Specifications for LD-2M-RS232 Inclinometer Cable to Suit A L D-2M
  • Product Type
    3.4m Lead
  • Overall Length
    3400mm
  • MFR Part No.
    LD-2M-RS232
  • Resolution
    0°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome