Letter Box, With Level Roof, HxWxD 320 X 360 X 100mm, Stainless Steel

Order Code: ZT2705997S

£123.99 Inc VAT (20%)


Description

Letter box, with level roof, HxWxD 320 x 360 x 100 mm, stainless steel. Supplied = assembled. Overall height = 320 mm. Overall width = 360 mm. Overall depth = 100 mm. Material = stainless steel. Colour = stainless steel. Weight = 1.88 kg. Lock type = cylinder lock with two keys. Number of access openings = 1 pcs. Material of access flap = stainless steel. Deposit opening width = 320 mm. Deposit opening height = 40 mm. Product type = letter boxes. Available in different versions. With hinged, flat lid. Front access slot (width x height 320 x 40 mm) Please observe postal regulations that apply in your country. In some cases only approved for company internal usage.

See full description
Specifications for Letter Box, With Level Roof, HxWxD 320 X 360 X 100mm, Stainless Steel
  • Product Type
    Letter Boxes
  • Supplied
    Assembled
  • Colour
    Silver
  • Material
    Stainless Steel
  • Access Flap Material
    Stainless Steel
  • Lock Type
    Cylinder Lock with Two Keys
  • Overall Height
    320mm
  • Overall Depth
    100mm
  • Deposit Opening Height
    40mm
  • Overall Width
    360mm
  • Weight
    1.88kg
  • Deposit Opening Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome