0
1
2

Magnetic Torpedo Level 22.5cm (9in) ROU43830

Order Code: ZT1290810P

£17.99 Inc VAT (20%)


Description

The Roughneck Torpedo Level has a milled base with flush mounted, heavy-duty magnets. The level has 3 vials vertical, horizontal and adjustable. Specification Accuracy & plusmn0.5mm/m. Length 225mm (9in).

Specifications for Magnetic Torpedo Level 22.5cm (9in) ROU43830
  • Type
    Boat
  • Number of Vials
    3
  • Length
    22.5cm
  • Number Vials
    3
  • Level Type
    Boat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome