PRO-180 I-Beam Level 3 Vial 120cm STA142923

Order Code: ZT1465324S

£29.99 Inc VAT (20%)


Description

Stanley Tools PRO-180 I-Beam Level has a durable, I-beam girder section aluminium body for strength and long life. All levels feature 1 x top read horizontal vial, 1 x 180 rotating angle vial (double graduation for 0 up to 90 and in 10 increments), plus levels above 40cm include 1 x plumb vial. The horizontal vial can be viewed from both sides and above for ease of use. Shock absorbing end caps protect the accuracy of the level if accidentally dropped Accurate to & plusmn 1.5mm/1m. Length. 1200mm (48in)

See full description
Specifications for PRO-180 I-Beam Level 3 Vial 120cm STA142923
  • Overall Length
    120cm
  • MFR Part No.
    STA142923
  • Length
    120cm
  • Number of Vials
    3
  • Construction
    Aluminium
  • Accuracy
    1.5mm/m
  • Number Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome