TM-201 Digital Light Meter

Order Code: ZT1017787X

£99.99 Inc VAT (20%)


Description

TM-201
LED light meter with flexible sensor and clear LCD readout which will read all visible light sources including LED. Has range of between 200 and 200,000 Lux with the ability to hold the maximum readings. Suitable for use in factories, schools, warehouses, hospitals, office buildings and many other areas with LED lighting.

• Max Hold
• Measures Whole Visible Light
• LCD Display
• Sensor - Silicon photo-diode and filter
• Flexible Sensor
• Manual Ranging
• Overload Indicator
• Low Battery Indicator

Range: 200 - 200,000 Lux, 20 - 20,000 FC
Display: 3 ½ Digits LCD Display
Dimensions: 130(H )x 55 (W) x 38(D) mm (Meter Size)
Dimensions: 80(H) x 55(W) x 25(D) mm (Sensor Size)
Dimensions: 1.5m Length between Meter and Sensor
Meets JISC 1609 1993 and CNS 5119 general A class specifications.

See full description
Specifications for TM-201 Digital Light Meter
  • Range
    20 - 20,000 FC
    200 - 200,000 Lux
  • MFR Part No.
    TM-201

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome