Torpedo Level 20cm 3 Vial STA042294

Order Code: ZT1292767P

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

The Stanley 0-42-294 Torpedo Level has a plastic ABS body and 3 fixed vials 1 vertical, 1 horizontal and 1 for setting 45 angles. Its top and bottom edges are parallel and grooved. Overall Length 200mm (8in).

Specifications for Torpedo Level 20cm 3 Vial STA042294
  • Type
    Torpedo
  • Material
    Abs Synthetics
  • Length
    0.2m
  • Number of Vials
    3
  • Number Vials
    3
  • Level Type
    Torpedo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome