0
1
2

Torpedo Level with Magnetic Base 230mm

Order Code: ZT4027427S

£9.29 Inc VAT (20%)


Description

ABS plastic with a V-groove magnetic strip in the base. Three vials, one horizontal, vertical and 45° vials. Incorporates a V groove in the top, rubber end caps and a hang hole. Vial sensitivity 0.1° with a level accuracy of 1.75mm/M = 0.57° in standard position.

Specifications for Torpedo Level with Magnetic Base 230mm
  • Length
    230mm
  • No. of Vials
    3
  • Material
    ABS Plastic
  • Product Type
    Torpedo Level

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome