TVP20 Magnetic Torpedo Level 20cm

Order Code: ZT2594683S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 +£12.238%


Description

An impact-resistant ABS plastic level that will withstand temperatures between -15°C and +60°C. It has impact-resistant tubular vials with extremely high transparency and durability. Sensitivity of 13 mm/m and a tolerance in normal position of ± 1.5 mm/m. The vial fluid is a low viscosity, coloured oil mixture that gives the bubble the best possible conditions for movement and is resistant to UV light and temperature fluctuations. The bubble is not affected by static electricity as the fluid is anti-static.

See full description
Specifications for TVP20 Magnetic Torpedo Level 20cm
  • Type
    Torpedo
  • Level Type
    Torpedo
  • Number Vials
    3
  • Length
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome