0
1
2

TVP25 Torpedo Level 25cm HULTVP25

Order Code: ZT2594861S

£15.99 Inc VAT (20%)


Description

Impact-resistant polystyrene plastic level that will withstand temperatures between -15C and +60C. Unbreakable, highly transparent and durable block vials with a luminous reflector on the horizontal vial. It also has a V-groove to enable use on pipes. Sensitivity of 10 mm/m and a tolerance in normal position of & plusmn 1.0 mm/m. The vial fluid is a low viscosity, coloured oil mixture that gives the bubble the best possible conditions for movement and is resistant to UV light and temperature fluctuations. The bubble is not affected by static electricity as the fluid is anti-static.

See full description
Specifications for TVP25 Torpedo Level 25cm HULTVP25
  • Type
    Torpedo
  • Level Type
    Torpedo
  • Length
    25cm
  • Number Vials
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome