BA Box Spanner, Double End, Steel, 2BA x 3BA

Order Code: ZT1004931X

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

BA
Manufactured from high quality steel tube. Zinc plated for corrosion resistance, each supplied with tommy bar.

Specifications for BA Box Spanner, Double End, Steel, 2BA x 3BA
  • Spanner Size
    2BA x 3BA
  • Material
    Steel
  • Metric or Imperial
    BA
  • Finish/Coating
    Zinc-plated
  • Overall Length
    76mm
  • Number of Pieces
    1
  • Single or Double End
    Double End
  • Type
    Box Spanner
  • Size
    2BA x 3BAin
  • Insulated
    No
  • Wrench Type
    Box Spanner
  • Size System
    BA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome