Set 1M. 6 mm to 19 mm Box Spanner Set with Tommy Bars

Order Code: ZT1467846S

£34.99 Inc VAT (20%)


Description

Manufactured in the UK, this set of 6-19mm sized box wrenches also comes with Tommy bars to get you working instantly. Used for the removal of hexagonal nuts and bolts heads in tight or constricted spaces, the set is the ideal tool for mechanics or plumbers, due to the set's compact design that allows the spanners to reach into areas where a socket wouldn't. Supplied in a clear plastic wallet with 6 box spanners and accompanying Tommy bars.

Features and Benefits
• Manufactured in the UK
• Supplied with Tommy Bars to allow you to begin working immediately
• Tubular steel construction of the box wrenches make for a durable product
• Zinc plated finish protects the tools against corrosion and general wear and tear
• Supplied in a clear plastic wallet to keep your tools safe and organised

Typical Applications
• Engineering
• Plumbing
• Automotive
• DIY

See full description
Specifications for Set 1M. 6 mm to 19 mm Box Spanner Set with Tommy Bars
  • Single or Double End
    Double End
  • Spanner Size
    6-19mm
  • Finish/Coating
    Zinc-plated
  • Material
    Steel
  • Type
    Box Wrench Set
  • Metric or Imperial
    Metric
  • Number of Pieces
    9
  • MFR Part No.
    Set-1M
  • Size
    6 to 19mm
  • Size System
    Metric
  • Wrench Type
    Box Spanner Set
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome