Wrench 200mm

Order Code: ZT4952039S

£16.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.290%
5 - 9£15.644%
10 - 19£14.998%
20 +£14.3412%


Description

Stanley Wrench 200mm 5 dimensions: 150 mm/6�� � 200 mm/8�� � 250 mm/10�� � 300 mm/12�� - 375 mm/15'' At ISO 6787/DIN 3117/ASME B 107.8M specifications Chrome vanadium forged body Phosphate finish Polished chrome finish for anti-corrosion protection PP card & bulk version Use for construction, plumbing, automotive & home uses

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wrench 200mm
  • Material
    Chrome Vanadium
  • Product Type
    Wrench
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome