0
1

6 x 63 x 106mm HSS Brad Point Drill Bit with 1/4" Hex Shank - 2 608 595 522

Order Code: ZT1021577P

£3.39each Inc VAT (20%)
£16.95 minimum order value

Minimum order quantity: 5.

Description

6 x 63 x 106mm HSS brad point drill bit with 1/4" hex shank suitable for hard and soft wood.

• HSS precision brad point drill bit ground from solid metal with centering tip and cutting edges.

• Hex shank manufactured to ISO1173 E6.3.

• Fast, fool free drill bit changes.

• Two flute.

• Polished.

See full description
Specifications for 6 x 63 x 106mm HSS Brad Point Drill Bit with 1/4" Hex Shank - 2 608 595 522
  • MFR Part No.
    2 608 595 522
  • Working Length
    63mm
  • Length
    106mm
  • Drill Diameter
    6.0
  • Standards Met
    ISO 1173 E6.3
  • Pack Quantity
    1
  • Drill Bit Type
    Drill Bits
  • Shank Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome