8 Piece Brad Point Wood Drill Bit Set

Order Code: ZT1220857P

£9.29 Inc VAT (20%)


Description

Precision engineered brad point wood drill bits. Manufactured from high grade steel for accuracy and precision. Extremely sharp point for precise, tear free holes. Suitable for hard wood, soft wood and man-made boards. This set contains 3, 4, 5, 6, 7, 8, 9, 10mm bits.

Specifications for 8 Piece Brad Point Wood Drill Bit Set
  • Pack Quantity
    8 Piece
  • Weight
    0.16kg
  • Size
    3, 4, 5, 6, 7, 8, 9, 1mm
  • Width
    0.24mm
  • Length
    0.24mm
  • Height
    0.24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome