Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Bradawls, Gimlets & Tacklifters
Awl 6 X 145 mm Mastertork 65783
By EGA Master
Order Code:
ZT3280900S
£18.99
each
Inc VAT (20%)
£170.91 minimum order value
Quantity
Price
Discount
1 - 9
£18.99
0%
10 - 19
£18.23
4%
20 +
£17.47
8%
9
Add to basket
Minimum order quantity: 9.
Get it in
4-8
working days
Available
GBP
170.91
https://www.zoro.co.uk/shop/tools-and-machining/bradawls-gimlets-and-tacklifters/awl-6-x-145-mm-mastertork-65783/p/ZT3280900S
Add to quotation
View all Bradawls, Gimlets & Tacklifters
Description
AWL Ø6 X 145 MM MASTERTORK
Tags:
#BulkDiscount
Specifications
Specifications for Awl 6 X 145 mm Mastertork 65783
Length
145mm
Product Type
Awl
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome