0
1

44 K20 Brazed Tool

Order Code: ZT1164152X

£16.99 Inc VAT (20%)
£19.9915% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%


Description

Brazed Tip Turning & Boring Tools
Manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.

See full description
Specifications for 44 K20 Brazed Tool
  • Overall Length
    4in
  • Shank Height
    1/2in
  • Clearance Angle
    6°
  • ISO Category Grade
    K
  • Tool Number
    44
  • Standards Met
    ISO DIN BHMA
  • Material Application
    Cast Iron
    Nonferrous Metal
  • Tool Type
    Light Turning & Boring
  • Included Angle
    80°
  • Shank Width
    1/2in
  • Cutting Direction
    Neutral
  • ISO Cut
    K20
  • Tip Material
    Carbide
  • Lead Angle
    40°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome