Rotabroach Commando 40 Magnetic Drill 40 x 50mm 6-Speed 110V HLLCOM401

Order Code: ZT1284217P

£529.99 Inc VAT (20%)

Currently unavailable

Description

The Rotabroach Commando 40 has a powerful motor with the flexibility of 6-speeds. It is ideal for countersinking and using twist drills. Supplied with a chuck as standard. Specification Input Power 1,100W No Load Speed 270-610/min. Magnetic Adhesion 8,000N Chuck Capacity 13mm Hole Cutting Capacity & Oslash40mm x 50mm deep Weight 14.2kg 1 x Rotabroach Commando 40 Magnetic Drill 110V version.

Specifications for Rotabroach Commando 40 Magnetic Drill 40 x 50mm 6-Speed 110V HLLCOM401
  • MFR Part No.
    COMMANDO 40/1
  • Input Power
    1100W
  • Drilling Capacity
    50mm
  • Power Source
    Corded 110V
  • No Load Speed
    270-610rpm