0
1
2

90L Multi-Purpose Tub Black

Order Code: ZT3595213S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

These flexible, multi-Purpose tubs are made from high impact plastic and are complete with rope handles. Ideal for moving and storing household or work items, both indoors and out, they are the cost effective solution to your storage or transportation problems. Available in two sizes, the product has a reinforced lip for strength and is supplied in a plain black colour.

Features and Benefits
• Manufactured from ABS high impact plastic for product longevity
• Can be purchased with either a 40 or 65 litre capacity
• Has a reinforced, folded lip for strength
• Features two rope handles to help you carry your desired load

Typical Applications
• General purpose storage
• Transportation
• Garden waste
• Building debris

See full description
Specifications for 90L Multi-Purpose Tub Black
  • Capacity
    90L
  • Material
    Plastic
  • Type
    Multi Purpose Tub
  • Body Colour
    Black
  • Wall Movement
    Flexible
  • Handle Material
    Rope

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome