0
1
2

Flexi Tub 42L Garden Bucket Green

Order Code: ZT1008868X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Extremely versatile and virtually indestructible. It can be used for moving soil, garden waste, rubble and various other jobs around a garden or building site. 460mm diameter.

Specifications for Flexi Tub 42L Garden Bucket Green
  • Overall Width/Diameter
    460mm
  • Body Colour
    Green
  • Wall Movement
    Flexible
  • Material
    Plastic
  • Capacity
    42L
  • Type
    Garden Bucket
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome