0
1

General-Purpose Bucket 14 litre (3 gallon) - Black FAI3GBUCKET

Order Code: ZT1278240P

£2.69 Inc VAT (20%)


Description

Faithfull general-purpose bucket with hundreds of uses around the worksite, home and garden. Fitted with a strong wire handle and plastic carry grip. Standard-duty black builder's bucket manufactured using recycled materials. Graduated markings in gallons and litres. Internal diameter is approx. 235mm at the bottom and 300mm at the top, the internal height is 260mm.

See full description
Specifications for General-Purpose Bucket 14 litre (3 gallon) - Black FAI3GBUCKET
  • Type
    General-Purpose
  • Capacity
    14L
  • MFR Part No.
    FAI3GBUCKET
  • Colour
    Black
  • Size
    14L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome