0
1

Gorilla Tub Shallow 35 litre - Yellow GORTUB35

Order Code: ZT1284064P

35L
Yellow
£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Gorilla Tubs are flexible, which is the key to the millions of jobs they can perform. They are great for mixing small batches of plaster and mortar if the mix dries, a few kicks to the flexible body will remove the muck easily. They can be carried with both handles in one hand, shaped for pouring, pressed flat to the floor for scooping, pushed flat against a wall for scraping wallpaper into, catching leaks and so on. Gorilla Tubs are extremely durable and long lasting. The handles have been EU tested and have a working weight of 100 kilos (220 lb), so really heavy loads can be carried between two people. Gorilla Tubs can be used as tool bags, water tubs, rubble removers, roofing, scaffold knuckles, collecting bits, broken glass carrier etc. Features Infinitely Versatile. Super Flexible. Frost proof. UV Sunlight Proof. Handles CE Tested. Reinforced in key areas for durability. Ribbed profile for strength. The GORTUB35 Gorilla Tub Shallow Size 35 litre (7 1/2 gal) has the following specification Height 15cm. Diameter 56cm. Colour Yellow.

See full description