Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Buckets, Baths & Bags
One Tonne Waste/Aggregate Skip Bag
By Rutland
20 Reviews
Order Code:
ZT1008870X
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/tools-and-machining/buckets-baths-and-bags/one-tonne-waste-aggregate-skip-bag/p/ZT1008870X
Add to quotation
Schedule an order and save 5%
View all Buckets, Baths & Bags
Description
Bag dimensions: 850x850x870mm.
Safe working load (SWL): 1000kg.
Supplied with test certificate.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for One Tonne Waste/Aggregate Skip Bag
Overall Width/Diameter
850mm
Type
Bulk Bag
Handle Material
No Handle
Overall Length
850mm
Body Colour
White
Wall Movement
Flexible
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome