Plastic 10L Bucket Blue BUCKET.10B

Order Code: ZT1543631S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%

Currently unavailable

Description

With a spout to make pouring easier and a gradient to gauge the level of water, this bucket is perfect for a variety of cleaning and liquid transportation uses. Featuring a durable plastic construction, for long lasting use, even when using regularly. The lightweight design helps prevent weight being added to your load. This 10 litre blue bucket can also be used as part of a colour-coding system to avoid cross-contamination.
Bucket for a variety of cleaning tasks
Pouring spout for easier liquid disposal
Gradient to measure water level
Durable plastic for longer lasting use
Lightweight bucket for easier transportation
Colour: Blue
Capacity: 10 litres

See full description
Specifications for Plastic 10L Bucket Blue BUCKET.10B
  • MFR Part No.
    CX01962
  • Weight
    0.254kg
  • Material
    Plastic
  • Colour
    Blue
  • Product Type
    Bucket
  • Capacity
    10 litres