0
1
2
3
4
5
6
7
8

Qdggco Grab & Go Bucket Combo - 5x 5ft Flood Barriers, 10x Flood Bags (15 Piece)

Order Code: ZT3159377S

£159.99 Inc VAT (20%)


Description

Quick Dam QDGGCO Grab & Go Bucket Combo - 5x 5ft Barriers 10 Bags (15 Piece)
The Quick Dam QDGGCO Grab & Go Bucket Combo contains 10x 1ft x 2ft Flood Bags & 5x 5ft Flood Barriers. Stored in a high visibility orange bucket they absorb, contain & divert problem flood water. Makes for easy transport and deployment. Products within Buckets are water-activated and provide ongoing protection. Compact, lightweight and easy to use these Buckets help keep your home or property protected.

Suitable for:
Compact, Lightweight Water Activated Flood Control
Absorb, contain & control water
Store in high-risk areas for quick deployment​
Features:
Indoor & Outdoor Flood Control to Go
Compact, lightweight & convenient
Water tight Hi-Vis ORANGE bucket with handle
Reusable, space-saving 10in x 10in SQUARE bucket
Flood Barriers and Bags:
Water Activated Flood Barriers
Absorbs water on contact and grows to 3.5” high in minutes
Contains a super absorbent powder that swells & gels water
Contain, control and divert flood water
Dual lobe design prevents rolling out of position & stable stacking base
Flexible & conforms to shapes & can also be dragged for easy manoeuvrability
Safe, nontoxic, nonhazardous and can be disposed of in the trash
No additional tools or supplies needed
Not for use with saltwater
Specification:
Part number: QDGGCO
Contains: Grab & Go Bucket - 10x 1ft x 2ft Flood Bags & 5x 5ft Flood Barriers

See full description
Specifications for Qdggco Grab & Go Bucket Combo - 5x 5ft Flood Barriers, 10x Flood Bags (15 Piece)
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome