Waterproof Collapsible Bucket 20L

Order Code: ZT5150860S

£15.39 Inc VAT (20%)


Description

The Faithfull 20 Litre Waterproof Collapsible Bucket is a lightweight yet durable solution to collecting liquid in tight spaces. Its collapsible design makes it an excellent tool when draining radiators or doing plumbing jobs where spillages may occur.Manufactured from durable PVC material and equipped with sturdy 500D fabric handles, it's quick and easy to clean and will withstand regular use and potential tears.Specifications:Capacity: 20 litre.Diameter: 32cm.Height: 27cm.

See full description
Specifications for Waterproof Collapsible Bucket 20L
  • Colour
    Blue
  • Size
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome