0
1
2
3
4
5

Wu-Kit Indoor Flood Kit - 5 Mats, 5 Drip Mats, 4x 4ft & 1x 10ft HI VisDams (15 Piece)

Order Code: ZT3159309S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£50.756%


Description

Quick Dam Indoor Flood Kit for quick and easy deployment to absorb, contain & control indoor problem water
The Quick Dam WU-KIT contains 5x 6.75in x 16.5in Mats, 5x 2ft x 2ft Drip Mats, 4x 4ft and 1x 10ft hi Vis Dams. Quickly soak up and divert problem water with our variety of solutions. This kit is water-activated, used to contain & control water. It will locks in fluids and mitigate loss from water damage. Keep Quick Dam Leak Kits for indoor needs in water problem areas for quick deployment. Minimize water damage & slip & falls & be prepared.

Suitable for:
Overflowing appliances & equipment
Leaking equipment & water tanks
Broken sprinkler heads
A/C Condensation overflow
Spills, leaks, floods, drips
Runoff from floor cleaning applications
Leaky windows & door ways & more
Mats & Drip Mats:
Absorbs water on contact & converts liquid to a gel
Inner absorbent is completely contained to prevent seepage
Mats absorb 1.5 quarts from both sides
Drip Mats have a plastic layer to keep the floor dry and absorb 1 quart each.
More effective than standard paper towels
Insta-Dam:
Instant flexible dam controls & diverts fluid
Deploy, rinse, store & reuse as needed
2in x 2in square shape seals to surfaces
4ft length provides continuous protection
Use with water, oil, chemicals & more
Ships & stores in hi-vis Fluid Control tubing
Water Dams:
Hi Vis Water Dams (4) 4ft & (1) 10ft absorb & swell to 2.5in high, gel & control water flow
Absorbs water on contact & swells to create a barrier
Lays flat until activated with water & grows 2.5in high in just 5 minutes
Durable Hi-Vis Orange knit stretches as they grow
Compact, lightweight, and easy to store
Specification:
Part number: WU-KIT
Type: Hi Vis
Contains: 5x Mats, 5x Drip Mats, 4x 4ft Dams and 1x 10ft Dam

See full description
Specifications for Wu-Kit Indoor Flood Kit - 5 Mats, 5 Drip Mats, 4x 4ft & 1x 10ft HI VisDams (15 Piece)
  • Product Type
    Indoor Flood Kit
  • Type
    Hi Vis

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome