0
1

18DR Deep Throat Locking C-Clamp 455mm (18in) VIS18DR

Order Code: ZT1295860P

£59.99 Inc VAT (20%)


Description

IRWIN Vise-Grip 18DR locking C-Clamp has an exceptionally large throat width of 190mm (7.1/2in), which allows objects up to 10in wide to be gripped, depending on the jaw opening. Locking C-Clamps reach into places where ordinary clamps cannot be used. Fitted with regular tips they are ideal for car body work, welding and sheet metal work. Hex key adjusting screw that tightens to draw materials closer together and also provides controlled release. Specification Length 455mm (18in). Throat Depth 250mm (10in). Capacity 190mm (7.1/2in).

See full description
Specifications for 18DR Deep Throat Locking C-Clamp 455mm (18in) VIS18DR
  • MFR Part No.
    T18DR
  • Type
    Manual C Clamp
  • Length
    455mm
  • Capacity
    190mm
  • Clamp Type
    Manual C Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome