381 - Remote Display 1000 A True Rms AC/DC Clamp Meter

Order Code: ZT1017979X

£729.99 Inc VAT (20%)


Description

You can remove the display for even more flexibility. Now one technician can do jobs that used to require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings.

The iFlex flexible current probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access.

Safety Conformance
IEC/EN 61010-1:2001, 1000V CAT III, 600V CAT IV

AC Current via Jaw
Range: 999.9 A
Resolution: 0.1 A
Accuracy:
2% ± 5 digits (10-100 Hz)
5% ± 5 digits (100-500 Hz)
Crest Factor (50/60 Hz):
3 @ 500 A
2.5 @ 600 A
1.42 @ 1000 A
Add 2% for C.F. > 2

AC Current via Flexible Current Probe
Range: 999.9 A / 2500 A (45 Hz - 500 Hz)
Resolution: 0.1 A / 1 A
Accuracy: 3% ± 5 digits
Crest Factor (50/60 Hz):
3.0 at 1100 A
2.5 at 1400 A
1.42 at 2500 A
Add 2% for C.F. > 2

See full description
Specifications for 381 - Remote Display 1000 A True Rms AC/DC Clamp Meter
  • Weight
    350g
  • Resistance
    60kO
  • AC voltage
    1000V
  • AC/DC current
    1000A
  • DC voltage
    1000V
  • MFR Part No.
    3610452

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome