C-Clamp - Surface Mounted 0-100mm Capacity

Order Code: ZT1012192X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.874%


Description

Five holes in base to allow fixture to work surface as a permanent clamp. Swivel foot to clamp tapered workpieces.

Specifications for C-Clamp - Surface Mounted 0-100mm Capacity
  • Jaw Capacity
    0 -100mm
  • Finish/Coating
    Nickel
  • MFR Part No.
    222-12
  • Handle Type
    Ergonomic
  • Material
    Heat Treated Chrome Molybdenumhrome
  • Overall Length
    300mm
  • Throat Depth
    78mm
  • Type
    Locking Clamp
  • Opening Capacity
    100mm
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome