0
1
2

C6-TRI-MS60A Clamping Unit

Order Code: ZT1215692X

£1,439.99 Inc VAT (20%)


Description

CoroPak: 14.1
Unit System: Metric
Workpiece Side Body Angle: 90 deg
Through Hole Function Property: Yes
Adaptive Interface Machine Direction: Mori Seiki non-driven turret interface -size MS60A
Coolant Exit Style Code: 2: radial exit
Coolant Entry Style Code: 7: decentral over flange and axial
Product Type: Manual clamping unit for Mori Seiki machines
Functional Diameter: 44 mm
Functional Length: 110 mm
Item Weight: 12.25 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome