Locking C-Clamps with Swivel Pads


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Suited for a variety of applications, this range of locking C-clamps are the ideal product for holding workpieces in place whilst you work on them. Also fitted with swivel pads to prevent damage to soft materials and to hold irregular or tapered work. Manufactured from a robust alloy steel and available in four varying sizes.

Features and Benefits
• The 20% reduced hand span (compared to the previous VISE-GRIP® FAST RELEASE™ design) bolsters the comfort and control of the user as well as aiding to reduce hand strain when using
• Jaws are wide opening to offer a greater versatility of use and can clamp an array of products
• Manufactured from durable, heat treated alloy steel for strenght and product longevity
• Available in four sizes to ensure you find the right product for your needs
• The integrated swivel pads work to hold delicate workpieces and tapered materials and reduces damage and marking to the work surface
• Suited for high temperature applications due to the improved design tactile grip zone
• Has a more controlled release due to the hex key adjusting screw which functions to adjust pressure and draw materials together
• One-handed, triggerless release is 2 times easier to open compared to traditional locking pliers

Typical Applications
• Automotive
• Engineering
• Plumbing
• DIY
• Hobbyists

Guarantees
• Backed by IRWIN Lifetime Guarantee (T's&C's Apply)

See full description

Feature Attributes

Finish/Coating:
Nickel
Material:
Chrome Vanadium
Handle Type:
Ergonomic
Type:
Locking Clamp
Jaw Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome