Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
C Clamps
Self Grip C Clamp 280mm
By Draper
Order Code:
ZT4027401S
£20.99
Inc VAT (20%)
£21.99
4.5% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/c-clamps/self-grip-c-clamp-280mm/p/ZT4027401S
Add to quotation
View all C Clamps
Description
Manufactured from good quality steel, nickel plated, with quick release lever.
Specifications
Specifications for Self Grip C Clamp 280mm
Weight
80g
Overall Length
280mm
MFR Part No.
81642
Number of Pieces
1
Type
Self Grip Pliers
ESD
No
Miniature
No
Jaw Style
Serrated
Jaw Material
Steel
Handle Material
Steel
Non Sparking
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome